PHP 40H100TB
Description
PHP 40H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40H100TB
BDI # 1289259
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Bushed
PHP 27H200TB
Description
PHP 27H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H200TB
BDI # 1289382
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
PHP 20XH200TB
Description
PHP 20XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20XH200TB
BDI # 1289475
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed
PHP 19XH200TB
Description
PHP 19XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 19XH200TB
BDI # 1289474
Features
Pitch Diameter - Inch:
5.292
Flange Outside Diameter - Millimeter:
146
Inch - Metric:
Inch
Outside Diameter - Inch:
5.181
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
134.41
Mounting Method:
Bushed
PHP 22XH200TB
Description
PHP 22XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22XH200TB
BDI # 1289477
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed