PHP 96L075TB
Description
PHP 96L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96L075TB
BDI # 1289060
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 96H100RSB
Description
PHP 96H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H100RSB
BDI # 1289238
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 96H300TB
Description
PHP 96H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H300TB
BDI # 1289454
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 96H150TB
Description
PHP 96H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H150TB
BDI # 1289329
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1