Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
340
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
340