Page 1 of 10

Next

Compare
8MPC-34S-21-1610

COMPARE

8MPC-34S-21-1610

Description
8MPC-34S-21-1610 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC34S21

BDI # 995023

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34H100-SK

COMPARE

34H100-SK

Description
34H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 34H100

BDI # 984973

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 139.192
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 137.439
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-34S-20-2012

COMPARE

14MPC-34S-20-2012

Description
14MPC-34S-20-2012 SYNC PULLEY

TB WOODS

Part # 14MPC34S20

BDI # 998114

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-14M-85-SK

COMPARE

P34-14M-85-SK

Description
P34-14M-85-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P3414M85SK

BDI # 989440

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-34S-90X1.500 MPB

COMPARE

14MPC-34S-90X1.500 MPB

Description
14MPC-34S-90X1.500 MPB SYNC PULLEY

TB WOODS

Part # 14MPC34S90MPB

BDI # 993462

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 151.511
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY