W3214M90-MPB
Description
W3214M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756061
Part # W3214M90-MPB
BDI # 24304215
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
W328M12-H
Description
W328M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756062
Part # W328M12-H
BDI # 24304217
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
W328M22-H
Description
W328M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756063
Part # W328M22-H
BDI # 24304219
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
W328M35-H
Description
W328M35-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756064
Part # W328M35-H
BDI # 24304221
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed