8014MG90A-4030
Description
8014MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 8014MG90A-4030
BDI # 922871
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
90
9014MG90A-4030
Description
9014MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG90A-4030
BDI # 922880
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
9014MG68A-4030
Description
9014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG68A-4030
BDI # 922879
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
11214MG68A-4030
Description
11214MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG68A-4030
BDI # 921930
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14014MG68A-4030
Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG68A-4030
BDI # 921939
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68