448MT85AF-SD
Description
448MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-SD
BDI # 926020
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
488MT50AF-SD
Description
488MT50AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT50AF-SD
BDI # 926353
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
408MT85AF-SD
Description
408MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT85AF-SD
BDI # 925665
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
448MT50AF-SD
Description
448MT50AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-SD
BDI # 925989
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
488MT85AF-SD
Description
488MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-SD
BDI # 926389
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed