3214MG125BF-F2.375
Description
3214MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG125BF-F2.375
BDI # 922298
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
328MT50AF-L48SR
Description
328MT50AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L48SR
BDI # 924452
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MT50AF-L55S1H
Description
328MT50AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L55S1H
BDI # 924454
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MG62BF-F1.500
Description
328MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG62BF-F1.500
BDI # 922377
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
328MG62BF-F1.875
Description
328MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG62BF-F1.875
BDI # 922380
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62