728MT30AF-F2.375
Description
728MT30AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F2.375
BDI # 927354
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
728MT30AF-F2.125
Description
728MT30AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F2.125
BDI # 927352
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
728MT20AF-SDS
Description
728MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-SDS
BDI # 927337
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
728MT30AF-F0.625
Description
728MT30AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F0.625
BDI # 927340
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
728MT30AF-F0.750
Description
728MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F0.750
BDI # 927341
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30