Page 1 of 2

Next

Compare
P48-5M-15-1210 HT250

COMPARE

P48-5M-15-1210 HT250

Description
P48-5M-15-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112471

BDI # 255115

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-25

COMPARE

P48-5MGT-25

Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092048

BDI # 1125764

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-1210 HT250

COMPARE

P48-5M-25-1210 HT250

Description
P48-5M-25-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112487

BDI # 255131

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-15

COMPARE

P48-5MGT-15

Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091048

BDI # 1125763

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-5P15-1210

COMPARE

48-5P15-1210

Description
48-5P15-1210 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-5P15-1210

BDI # 22715003

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 22.352

Face Width - Inch: 0.88
Belt Pitch: 5 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY