90-8P12-1610
Description
90-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 90T
Part # 90-8P12-1610
BDI # 22736602
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.97
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
P90-8MGT-12
Description
P90-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081290
BDI # 1125916
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.97
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
12
80-8P12-1610
Description
80-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 80T
Part # 80-8P12-1610
BDI # 22729539
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.965
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
PHP 72L050TB
Description
PHP 72L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L050TB
BDI # 1288992
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7