Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577791
Pitch Diameter - Millimeter:
96.77
P388M85-1615
Description
P388M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755516
Part # P388M85-1615
BDI # 24303216
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577213
Pitch Diameter - Millimeter:
96.77
38G-8M-36-1615
Description
GTR-38G-8M-36-1615TL SYNCHRONOUS PULLEY ; 36MM BELT WID 8MM BELT PIT 8M-36
Part # 20296068
BDI # 415646
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577256
Pitch Diameter - Millimeter:
96.77
388MT85AF-1615
Description
388MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-1615
BDI # 925310
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed