PHP 21XH400TB
Description
PHP 21XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21XH400TB
BDI # 1289543
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Bushed
PHP 21XH200TB
Description
PHP 21XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21XH200TB
BDI # 1289476
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Bushed
PHP 21XH300TB
Description
PHP 21XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21XH300TB
BDI # 1289510
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Bushed