P38-14MGT-55
Description
P38-14MGT-55 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 55MM W
Part # 77115038
BDI # 1125683
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed
P38-14MGT-40
Description
P38-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114038
BDI # 1125682
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578388
Pitch Diameter - Millimeter:
169.34
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577788
Pitch Diameter - Millimeter:
169.34
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed