W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M65-3030
BDI # 613024
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577943
Pitch Diameter - Millimeter:
169.34
W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M65-3030
BDI # 613013
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577933
Pitch Diameter - Millimeter:
160.43
W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756089
Part # W3814M65-3030
BDI # 24304271
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756078
Part # W3614M65-3030
BDI # 24304249
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577288
Pitch Diameter - Millimeter:
213.9