4014MT170AF-3030

COMPARE

4014MT170AF-3030

Description
4014MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT170AF-3030

BDI # 925361

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 200
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 40-14M-170TB

COMPARE

PHP 40-14M-170TB

Description
PHP 40-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-14M-170TB

BDI # 1289789

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Face Width - Millimeter: 187

Face Width - Inch: 7.362
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY