P192-14M-55-3535 HT250
Description
P192-14M-55-3535 SYNCH SPROCKET ; NON RETURNABLE
Part # 114755
BDI # 255850
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P192-14MGT-55
Description
P192-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 55MM W
Part # 77115192
BDI # 1125510
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577765
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
P19214M55-3535
Description
P19214M55-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755831
Part # P19214M55-3535
BDI # 24302908
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
192-14P55-3535
Description
192-14P55-3535 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 192T
Part # 192-14P55-3535
BDI # 22718896
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
55