14MX56S90-4030
Description
14MX56S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 90MMW BORED 4030 BUSH
Part # 14MX56S90-4030
BDI # 21977620
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
14MX-56S-90
Description
14MX-56S-90 SYNCHRONOUS PULLEY ; 14MM P 56T 90MM BELT W MPB
Part # 77199056
BDI # 1094981
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX56S90-4030
Description
14MX56S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756550
Part # 14MX56S90-4030
BDI # 24302004
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed