B44PTH8M22B
Description
B44PTH8M22B SYNCHRONOUS PULLEY ; 8MM PITCH 44 TEETH 22MM BELT WD
Part # B44PTH8M22B
BDI # 21969332
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574666
Pitch Diameter - Millimeter:
112.05