Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
574174
Pitch Diameter - Millimeter:
212.242
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578052
Pitch Diameter - Millimeter:
203.72
W4814M65-E
Description
W4814M65-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M65-E
BDI # 613062
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577970
Pitch Diameter - Millimeter:
213.9