Page 1 of 11

Next

Compare
F224-14MGT-55-F

COMPARE

F224-14MGT-55-F

Description
F224-14MGT-55-F SYNCHRONOUS PULLEY ; 224GROVES 14MM P 55MM W

GATES

Part # 77115522

BDI # 1124163

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P19214M55-F

COMPARE

P19214M55-F

Description
P19214M55-F SPROCKET ; 192 TEETH 14MM PITCH X 55MM BELT WD

MARTIN SPROCKET & GR

Part # P19214M55-F

BDI # 610096

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577495
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F200-14MGT-55-F

COMPARE

F200-14MGT-55-F

Description
F200-14MGT-55-F SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 55MM W

GATES

Part # 77115520

BDI # 1124160

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F14M-224S-20

COMPARE

F14M-224S-20

Description
F14M-224S-20 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77279624

BDI # 1124132

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14M-200S-20

COMPARE

F14M-200S-20

Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77279600

BDI # 1124130

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY