Y-34S-H

COMPARE

Y-34S-H

Description
Y-34S-H SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038767

BDI # 397465

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY