B328M50JA

COMPARE

B328M50JA

Description
B32-8M-50JA ; HPT SPROCKET

BROWNING

Part # B328M50JA

BDI # 322923

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B328M20JA

COMPARE

B328M20JA

Description
B32-8M-20JA ; HPT SPROCKET

BROWNING

Part # B328M20JA

BDI # 322917

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B328M30JA

COMPARE

B328M30JA

Description
B32-8M-30JA ; HPT SPROCKET

BROWNING

Part # B328M30JA

BDI # 322920

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY