Page 1 of 3

Next

Compare
P38-5M-15-JA

COMPARE

P38-5M-15-JA

Description
P385M15 SYNCHRONOUS PULLEY

TB WOODS

Part # P385M15

BDI # 982516

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P385M15-JA

COMPARE

P385M15-JA

Description
P385M15-JA SPROCKET ; 38 TEETH 5MM PITCH X 0.652" BELT WD

MARTIN SPROCKET & GR

Part # P385M15-JA

BDI # 610294

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577594
Pitch Diameter - Millimeter: 60.479

Price Inventory : Available to order
Loading Price
QTY
P385M25-JA

COMPARE

P385M25-JA

Description
P385M25-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P385M25-JA

BDI # 610295

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577702
Pitch Diameter - Millimeter: 60.479

Price Inventory : Available to order
Loading Price
QTY
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P385M25 SYNCHRONOUS PULLEY

TB WOODS

Part # P385M25

BDI # 989759

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-5M-15-JA HTD

COMPARE

P38-5M-15-JA HTD

Description
P38-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114641

BDI # 255590

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.37
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY