P56-20M-170
Description
P56-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 20MM P 170MM W
Part # 78824046
BDI # 1125799
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-230
Description
P56-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 20MM P 230MM W
Part # 78824047
BDI # 1125800
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.904
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.904
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577465
Pitch Diameter - Millimeter:
356.51