P64-20M-230
Description
P64-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 64GROVES 20MM P 230MM W
Part # 78824056
BDI # 1125842
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577468
Pitch Diameter - Millimeter:
407.441
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577517
Pitch Diameter - Millimeter:
407.441
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed