44LP050
Description
44LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 44T
Part # 44LP050
BDI # 22723677
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
44LP100
Description
44LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 44T
Part # 44LP100
BDI # 22723689
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
44LP075
Description
44LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CAST IRON 44T
Part # 44LP075
BDI # 22723682
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed