72LP075

COMPARE

72LP075

Description
72LP075 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1056456

BDI # 325196

Features

Pitch Diameter - Inch: 8.594
Inch - Metric: Inch
Outside Diameter - Inch: 8.564
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter: 218.288
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
72LP075

COMPARE

72LP075

Description
72LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CAST IRON 72T

B & B MANUFACTURING

Part # 72LP075

BDI # 22725966

Features

Pitch Diameter - Inch: 8.594
Inch - Metric: Inch
Outside Diameter - Inch: 8.564
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 218.288
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
72LP050

COMPARE

72LP050

Description
72LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 72T

B & B MANUFACTURING

Part # 72LP050

BDI # 22725962

Features

Pitch Diameter - Inch: 8.594
Inch - Metric: Inch
Outside Diameter - Inch: 8.564
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 218.288
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
72LP100

COMPARE

72LP100

Description
72LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 72T

B & B MANUFACTURING

Part # 72LP100

BDI # 22725970

Features

Pitch Diameter - Inch: 8.594
Inch - Metric: Inch
Outside Diameter - Inch: 8.564
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 218.288
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY