Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
120LP075
Description
120LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CI 120T
Part # 120LP075
BDI # 22697182
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
84LP050
Description
84LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 84T
Part # 84LP050
BDI # 22731549
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
72LP050
Description
72LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 72T
Part # 72LP050
BDI # 22725962
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7