18XHQ400
Description
18XHQ400 TIMING PULLEY ; 7/8" PIT 4" BELT W Q2 BUSHED CI 18T
Part # 18XHQ400
BDI # 22718198
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 9 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed