B44PTH14M65R
Description
B44PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 44 TEETH 65MM BELT WD
Part # B44PTH14M65R
BDI # 21969330
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574669
Pitch Diameter - Millimeter:
196.08