36XHR400

COMPARE

36XHR400

Description
36XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 36T

B & B MANUFACTURING

Part # 36XHR400

BDI # 22712942

Features

Pitch Diameter - Inch: 10.027
Flange Outside Diameter - Millimeter: 268.3
Inch - Metric: Inch
Outside Diameter - Inch: 9.917
Face Width - Millimeter: 119.075

Face Width - Inch: 4.688
Belt Pitch: 7/8 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY