34XXHS500
Description
34XXHS500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W S1 BUSHED CI 34T
Part # 34XXHS500
BDI # 22709725
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
34XXHS400
Description
34XXHS400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W S1 BUSHED CI 34T
Part # 34XXHS400
BDI # 22709721
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed