Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
134.95
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
125.324
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
125.324
Mounting Method:
Bushed
QD31H100
Description
QD31H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SD BUSHED 31T
Part # QD31H100
BDI # 22736856
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125.324
Mounting Method:
Bushed