B-43S-SF
Description
B-43S-SF SYNCHRONOUS PULLEY ; 14MM PITCH 43 TEETH 1.378IN BELT WD
Part # 20038924
BDI # 397549
Features
Pitch Diameter - Inch:
7.544
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
Belt Width - Millimeter:
35