B-45S-SF
Description
B-45S-SF SYNCHRONOUS PULLEY ; 35MM BELT WID 14MM BELT PIT 14M-35
Part # 20038926
BDI # 397551
Features
Pitch Diameter - Inch:
7.895
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Belt Width - Millimeter:
35