156H100-SF

COMPARE

156H100-SF

Description
156H100-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 156H100

BDI # 992542

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 34.925
Face Width - Inch: 1.375

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
156H150-SF

COMPARE

156H150-SF

Description
156H150-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 156H150

BDI # 997980

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 47.625
Face Width - Inch: 1.875

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
QD156H150

COMPARE

QD156H150

Description
QD156H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SF BUSHED 156T

B & B MANUFACTURING

Part # QD156H150

BDI # 22735955

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 46.025
Face Width - Inch: 1.812

Belt Pitch: 1/2 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
QD156H100

COMPARE

QD156H100

Description
QD156H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SF BUSHED 156T

B & B MANUFACTURING

Part # QD156H100

BDI # 22735949

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 33.325
Face Width - Inch: 1.312

Belt Pitch: 1/2 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY