QD32-8M-20
Description
QD32-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 32T
Part # QD32-8M-20
BDI # 22736886
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed