Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
P348M30-SH
Description
P348M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P348M30-SH
BDI # 610250
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578061
Pitch Diameter - Millimeter:
86.58
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577453
Pitch Diameter - Millimeter:
86.58
W348M22-SH
Description
W348M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W348M22-SH
BDI # 613005
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577927
Pitch Diameter - Millimeter:
86.58