Page 1 of 11

Next

Compare
F14M-200S-37

COMPARE

F14M-200S-37

Description
F14M-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77279700

BDI # 1124131

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F14M-200S-20

COMPARE

F14M-200S-20

Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77279600

BDI # 1124130

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-200S-90-6050

COMPARE

14MX-200S-90-6050

Description
14MX-200S-90-6050 SYNCH SPROCKET

DODGE

Part # 482164

BDI # 20509037

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX200S68-4535

COMPARE

14MX200S68-4535

Description
14MX200S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 68MMW BORE 4535 BUSH

MARTIN SPROCKET & GR

Part # 14MX200S68-4535

BDI # 21977290

Features

Pitch Diameter - Inch: 1.381
Inch - Metric: Metric
Outside Diameter - Inch: 1.377
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 35.089
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX200S20-3525

COMPARE

14MX200S20-3525

Description
14MX200S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX200S20-3525

BDI # 21977286

Features

Pitch Diameter - Inch: 1.381
Inch - Metric: Metric
Outside Diameter - Inch: 0.983
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 35.089
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY