Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
92.989
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
58.572
Mounting Method:
Bushed
QD23H100
Description
QD23H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 23T
Part # QD23H100
BDI # 22736360
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92.989
Mounting Method:
Bushed
QD23XH300
Description
QD23XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 23T
Part # QD23XH300
BDI # 22736371
Features
Pitch Diameter - Inch:
6.406
Flange Outside Diameter - Millimeter:
173.05
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
162.712
Mounting Method:
Bushed
QD23XH200
Description
QD23XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SK BUSHED 23T
Part # QD23XH200
BDI # 22736366
Features
Pitch Diameter - Inch:
6.406
Flange Outside Diameter - Millimeter:
173.05
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
162.712
Mounting Method:
Bushed