8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
8MX-25S-21
Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T
Part # 77182025
BDI # 1117363
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
25G-8M-21-1108
Description
GTR-25G-8M-21-1108TL SYNCHRONOUS PULLEY ; NON-RETURNABLE 21MM WD 8MM PIT 8M-21
Part # 20296045
BDI # 415623
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577242
Pitch Diameter - Millimeter:
63.66
P25-8MGT-20
Description
P25-8MGT-20 SYNCHRONOUS PULLEY ; 25GROVES 8MM P 20MM W
Part # 77082025
BDI # 1125568
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed