328MT50AF-L48SR
Description
328MT50AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L48SR
BDI # 924452
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MT50AF-L55S1H
Description
328MT50AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L55S1H
BDI # 924454
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MT50AF-L46F1F
Description
328MT50AF L46F1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L46F1F
BDI # 924445
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MT50AF-L46S1F
Description
328MT50AF L46S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L46S1F
BDI # 924448
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
328MT50AF-L46F1D
Description
328MT50AF L46F1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L46F1D
BDI # 924444
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50