3414MT115AF-L75F2F
Description
3414MT115AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2F
BDI # 924479
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2D
Description
3414MT115AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2D
BDI # 924478
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2H
Description
3414MT115AF L75F2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2H
BDI # 924481
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2G
Description
3414MT115AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2G
BDI # 924480
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT85AF-L68F1P
Description
3414MT85AF L68F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-L68F1P
BDI # 924598
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85