448MT50AF-L66S1R
Description
448MT50AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66S1R
BDI # 925980
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L66F2C
Description
448MT50AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66F2C
BDI # 925978
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L58F1L
Description
448MT50AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L58F1L
BDI # 925970
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT20AF-L66S2C
Description
448MT20AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT20AF-L66S2C
BDI # 925896
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
448MT50AF-L58S1H
Description
448MT50AF L58S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L58S1H
BDI # 925972
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50