Page 1 of 27

Next

Compare
4814MT115AF-L76S2L

COMPARE

4814MT115AF-L76S2L

Description
4814MT115AF L76S2L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT115AF-L76S2L

BDI # 926035

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4814MT115AF-L78F2F

COMPARE

4814MT115AF-L78F2F

Description
4814MT115AF L78F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT115AF-L78F2F

BDI # 926037

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4814MT85AF-L612S1R

COMPARE

4814MT85AF-L612S1R

Description
4814MT85AF L612S1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT85AF-L612S1R

BDI # 926151

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4814MT85AF-L612F1P

COMPARE

4814MT85AF-L612F1P

Description
4814MT85AF L612F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT85AF-L612F1P

BDI # 926147

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4814MT85AF-L612S1P

COMPARE

4814MT85AF-L612S1P

Description
4814MT85AF L612S1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT85AF-L612S1P

BDI # 926150

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY