110MP025MSFB6
Description
110MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 110MP025MSFB6
BDI # 26274918
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110MP025MDFB8
Description
110MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFB8
BDI # 26274919
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110-2P06-SFM4
Description
110-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFM4
BDI # 26279446
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-DFB4
Description
110-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-DFB4
BDI # 26283343
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06MDFP8
Description
110-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110-2P06MDFP8
BDI # 26274872
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.736
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore