Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P112-20M-340
Description
P112-20M-340 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 340MM W
Part # 78824005
BDI # 1125445
Features
Pitch Diameter - Inch:
28.071
Inch - Metric:
Metric
Outside Diameter - Inch:
27.901
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
713.003
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P112-20M-290
Description
P112-20M-290 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 290MM W
Part # 78824004
BDI # 1125444
Features
Pitch Diameter - Inch:
28.071
Inch - Metric:
Metric
Outside Diameter - Inch:
27.901
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
713.003
Mounting Method:
Bushed
Belt Width - Millimeter:
290
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577500
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed