14MX-140S-37
Description
14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 77193140
BDI # 1094852
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-140S-125
Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 77198140
BDI # 1094850
Features
Pitch Diameter - Inch:
24.56
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.824
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-140S-20
Description
14MX-140S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192140
BDI # 1094851
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W
Part # 77196140
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68