Page 1 of 10

Next

Compare
F224-14MGT-55-F

COMPARE

F224-14MGT-55-F

Description
F224-14MGT-55-F SYNCHRONOUS PULLEY ; 224GROVES 14MM P 55MM W

GATES

Part # 77115522

BDI # 1124163

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-68-5040

COMPARE

14MX-224S-68-5040

Description
14MX-224S-68-5040 SYNCH SPROCKET

DODGE

Part # 482127

BDI # 20508963

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-125

COMPARE

14MX-224S-125

Description
14MX-224S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES

GATES

Part # 77198224

BDI # 1094872

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-125-7060

COMPARE

14MPC-224S-125-7060

Description
14MPC224S125 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S125

BDI # 997107

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-68

COMPARE

14MX-224S-68

Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77196224

BDI # 1094875

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY